Shop All Electrical Wire & Cable
Audiopipe
Audiopipe AP16100RD 100 ft. 16 Gauge Primary wire; Red
Mfr # AP16100RD
Zoro # G204002470
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiopipe
- MFR # AP16100RD
- Zoro # G204002470
- UPC # 784644618110
- Country of Origin China
- Category Electrical Wire & Cable
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- 100 ft. 16 Gauge Primary wire
- Color: Red
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- HUBBELL WIRING DEVICE-KELLEMS Automatic Receptacle Control HBL5262LC1W (HBL5262LC1W)
- PANDUIT 5/8" L, 7/16" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (TM2S6-M0)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- AUDIOPIPE Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black (AP16100BK)
- CHAINFLEX Power Cable, PUR, 0.83 in dia, Lt Orng (CF896-160-04)
- CAROL 22 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. GY (C1353A)
- REMINGTON INDUSTRIES Jumper Wire, 20 AWG, 600V-PVC, Stranded, 6in. Leads - 10 Colors - 200 Pieces Total (CSKIT20UL1015STR6)
- QUICKCABLE Primary Wire, 14 Gauge, 100ft., White (231409-100)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946828)
- Audiopipe Electrical Wire & Cable