Shop All Electrical Wire & Cable
Audiopipe
Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black
Mfr # AP16100BK
Zoro # G904002510
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # AP16100BK
- Zoro # G904002510
- UPC # 784644618097
- Country of Origin China
- Category Electrical Wire & Cable
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- 100 ft. 16 Gauge Primary Wire
- Color: Black
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 3" x 1' (6-Pack) (F2X3IB6)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum, Rectangular (2FS-3)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- AUDIOPIPE Audiopipe AP16100RD 100 ft. 16 Gauge Primary wire; Red (AP16100RD)
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0562A)
- CHAINFLEX Power Cable, PUR, 0.3 in dia, Pastel Orange (CF896-07-04)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- HILLMAN Plastic 18 Ga. Invisible Cord, 10PK (123001)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 133 Strand, 105C, 600V, Tinned copper, PVC, Brown, Sold by the FT (F060060301)
- Audiopipe Electrical Wire & Cable