Shop All Electrical Wire & Cable
Audiopipe
Audiopipe AP14100BL 100 ft. 14 Gauge Primary Wire; Blue
Mfr # AP14100BL
Zoro # G304002356
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiopipe
- MFR # AP14100BL
- Zoro # G304002356
- UPC # 784644617526
- Country of Origin China
- Category Electrical Wire & Cable
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- 100 ft. 14 Gauge Primary Wire
- Color: Blue
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 200A, Fast-Acting, 500V AC, Bolt-On (FWH-200B)
- VIRTUAL 04218ME 50 ft. Red Outdoor Extension Cord (VI2670421)
- AUDIOPIPE Audiopipe AP16100RD 100 ft. 16 Gauge Primary wire; Red (AP16100RD)
- AUDIOPIPE Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black (AP16100BK)
- SOUTHWIRE 500 Ft. 10 AWG Solid White THHN Electrical Wire (11596457)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 40 AWG Gauge, 0.0031” Diameter, 500 Feet (40SS316L500)
- ANCOR Green 8 AWG Tinned Copper Wire - 25' (111302)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 20 AWG, 10 lb, 315Ft Length, 00351 Dia, Nat (20H240P)
- HOMECARE PRODUCTS 50 ft. 28 Gauge Black Annealed Wire (HO3307136)
- Audiopipe Electrical Wire & Cable