Shop All Battery Chargers
Audiopipe
Audiopipe ACAP6000 6 Farad Power Capacitor; Black
Mfr # ACAP6000
Zoro # G404171396
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiopipe
- MFR # ACAP6000
- Zoro # G404171396
- UPC # 784644743751
- Country of Origin China
- Category Battery Chargers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 6 farad power capacitor
- Digital electronic protection
- Digital display & status indicator
- Creating top-of-the-line electronics and streamline
- Color: Black
- VDC: 20 maximum, 24V
- ESR: 0.002 ohm or less
- Terminals: M6 Thread
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Accessory Audio Adapter with 3.5mm Plug (PMLN4455B)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Replaces Yamaha 4XE-H2100-00, 4XE-H2110-00 (YTX14AHGEL147)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK12 (85177)
- SAMLEX AMERICA Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt (SEC-2440UL)
- VICTRON ENERGY Blue Smart IP65 Charger 12/5(1) 120V NEMA 1-15P Retail (BPC120531104R)
- GVS-RPB Battery Charger (03-851)
- MIGHTY MAX BATTERY 24 Volt 8 Amp Wheelchair Battery Charger (MAX3496967)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5Ah Garden Leaf Blower Battery (MAX3497478)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- ILB GOLD Battery, Replacement For Upg UB645 (UB645)
- Audiopipe Battery Chargers