Shop All Circuit Breaker & Panelboard Accessories
Audiop
AUDIOP N5P150 150A Reset Circuit Breaker
Mfr # N5P150
Zoro # G203737199
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiop
- MFR # N5P150
- Zoro # G203737199
- UPC # 784644717486
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Reset Circuit Breaker |
Amps | 150A |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS401)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- GE HUB UNIVERSAL 2"" (TC200P)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- SIEMENS Handle Block Device, BQD, CQD, NGG Breakers (BQDHBD)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- GE Filler Plate, Front, 1W (TQLFP1)
- Audiop Circuit Breaker & Panelboard Accessories