Shop All Bluetooth & Smart Speakers
Audiobox
TRK-5500BT Retro Ride 10-Watt-Continuous-Output 1955 Replica Car Bluetooth Speaker Red
Mfr # TRK-5500BY RED
Zoro # G110017452
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audiobox
- MFR # TRK-5500BY RED
- Zoro # G110017452
- UPC # 810059431423
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Rev up your tunes with the Retro Ride 1955 Replica Car Speaker in Red. With its vintage car style design, this speaker is ideal for anyone who loves classic style. The rechargeable battery and USB-C charging port make it convenient and easy to use, while the WaveSync technology allows you to connect multiple speakers for a surround sound experience. You can easily connect a number of audio sources through Bluetooth, USB, microSD Card, 3.5 mm aux, and its built-in FM radio receiver. With a built-in 1,200 mAh 3.7-volt Li-Ion battery and included USB-C charge cable, this retro speaker is ready for a road trip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Gooseneck Mounting Bracket, For XT Series (RQX-XTMK-GN)
- MIGHTY MAX BATTERY 6 - Volt 4.5 Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML4-6)
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- ICOM Belt Clip, Polycarbonate (MB124)
- AUDIOBOX Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Black (BZX-2082 BLK)
- WALKERS Passive Muff with Bluetooth (GWP-BTPAS)
- JBL Go 3 Waterproof Bluetooth Speaker, Teal (JBLGO3TEALAM)
- SWAY Splash Extreme Mini Waterproof Bluetooth Speaker Black (SWAY-SPLASH-MINIEXTREME)
- ACOUSTIC RESEARCH Sedona Wireless Bluetooth Weather Resistant Portable Speaker (AWSF6RBK)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- Audiobox Bluetooth & Smart Speakers