Audiobox

TRK-5500BT Retro Ride 10-Watt-Continuous-Output 1955 Replica Car Bluetooth Speaker Black


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Rev up your tunes with the Retro Ride 1955 Replica Car Speaker in Black. With its vintage car style design, this speaker is ideal for anyone who loves classic style. The rechargeable battery and USB-C charging port make it convenient and easy to use, while the WaveSync technology allows you to connect multiple speakers for a surround sound experience. You can easily connect a number of audio sources through Bluetooth, USB, microSD Card, 3.5 mm aux, and its built-in FM radio receiver. With a built-in 1,200 mAh 3.7-volt Li-Ion battery and included USB-C charge cable, this retro speaker is ready for a road trip.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.