Shop All Bluetooth & Smart Speakers
Audiobox
Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Gray
Mfr # BZX-2082 GRY
Zoro # G608135774
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audiobox
- MFR # BZX-2082 GRY
- Zoro # G608135774
- UPC # 810059430587
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The Gray Audiobox SUBZOOKA Portable Bluetooth Speaker is the ideal speaker for any occasion, including camping trips, sporting events, tailgating, or just hanging out in the back yard It may be small and easy to carry but it does not sacrifice sound It has a builtin 3 in 5 watt subwoofer and two 2 in 2 watt horns that deliver incredible sound that can be easily packed up and taken anywhere you want It connects and wirelessly streams music from any Bluetoothenabled device such as your mobile phone, notebook, or other portable audio device Its Bluetooth range of 32 ft allows for maximum mobility If Bluetooth is not an option, the 35 mm aux input It also has USB and microSD Card inputs and an FM radio This way you will always be able to play your favorite music no matter what media device it is on SUBZOOKA weighs only 29 lbs, making it very lightweight, and it has a strap that can be attached for easy portability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- ILC Replacement for Amazon Kindle D00111 Battery (KINDLE D00111 BATTERY AMAZON)
- MOORECO TV Wall Mount, 37-1/2" W, Adjustable, 46" H (37745)
- AUDIOBOX Retro Ride 10-Watt-RMS Bluetooth Rechargeable Truck Speaker with FM Radio Red (TRK-5300RED)
- AUDIOBOX Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Black (BZX-2082 BLK)
- SPIDER-MAN Spider-Man 810660 The Amazing Spider-Man Bitty Boomers Bluetooth Speaker (810660)
- SOUND OASIS Sound Oasis HC-PA100 Amplified Stereo Pillow Speakers (HC-PA100)
- QFX QFX BT139BLACK Rechargeable Bluetooth Speaker with FM; Black (BT139BLACK)
- BUD LIGHT Bud Light 43640 Bud Light Bluetooth Beer Can Speaker (43640)
- PYLE Portable Bluetooth Speaker, PBMWP185 (PBMWP185)
- Audiobox Bluetooth & Smart Speakers