Shop All Corded Speakers
Audio Pipe
Audio Pipe TXXBDC415 15 in. Audiopipe; Powdered Black Paint
Mfr # TXXBDC415
Zoro # G003949693
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audio Pipe
- MFR # TXXBDC415
- Zoro # G003949693
- Country of Origin China
- Category Corded Speakers
Description
The best part about bluetooth speakers is that you don't need to struggle to carry them around. Whether you want to listen to a presentation all by yourself, or want to add life to a house party, bluetooth speakers are your go-to accessories. As opposed to the bulky speakers which you have to struggle hard to move around, these are quite compact in size, and is a great device to have at your disposal.
Features- Convenient parallel or series wiring
- 3.3 in. 4-Layer Dual Voice Coil BASV
- Finish: Powdered Black Paint
- Material: Aluminum
- Sensitivity: 90 dB
- Frequency Response: 18 - 800Hz
- Impedance: 2 x 4 Ohm
- Mounting Depth: 225 mm
- Wattage: 2800 watt
- Size: 15 in.
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, Std Speed, Green, 3ft, 28AWG (3950)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 24 Pack (MN1500BKD)
- CLUB 3D B.V Hdmi 2.1 Ultra High Speed Cable 2M/6, 56F (CAC-1372)
- BRIXWELL Satin Anodized Aluminum 5-5/16" No-Draft Speak-Thru (834A)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- ROCKFORD 15 in. Punch P2 2-Ohm DVC Subwoofer (P2D2-15)
- SOUNDWAVE 7.5 x 3.25 in. Super Horn Tweeter (SO1637656)
- BOGEN Bogen S86T725PG8W Ceiling Speaker with Volume (S86T725PG8W)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- PYLE 1.5" Aluminum Horn Driver 8 Ohm 1-3/8" X 18 Tpi (PDS122)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- Audio Pipe Corded Speakers