Shop All Corded Speakers
Audio Pipe
Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint
Mfr # TXXBDC412
Zoro # G503949667
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Audio Pipe
- MFR # TXXBDC412
- Zoro # G503949667
- Country of Origin China
- Category Corded Speakers
Description
The best part about bluetooth speakers is that you don't need to struggle to carry them around. Whether you want to listen to a presentation all by yourself, or want to add life to a house party, bluetooth speakers are your go-to accessories. As opposed to the bulky speakers which you have to struggle hard to move around, these are quite compact in size, and is a great device to have at your disposal.
Features- 3 in. 4 Layer Dual Voice Coil BASE
- Assured for high quality and standards
- Finish: Powdered Black Paint
- Material: Aluminum
- Sensitivity: 88 dB
- Frequency Response: 20 - 900Hz
- Impedance: 2 x 4 Ohm
- Mounting Depth: 200 mm
- Wattage: 2800 watt
- Size: 12 in.
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Portable Radio Am/Fm (R633B)
- CAPTURE ADVANCE 5MP 2.8MM HD DOME (R2-HD5MPDME)
- REVO AMERICA Ultra HD 16 Channel 8TB NVR Surveillance System with 16 x 4 Megapixel Cameras (RU162B16G-8T)
- ENERGIZER Max D Alkaline Battery, 4 PK (E95BP-4)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- 7 DRIVER AUDIO 12 in. High Power Deep Bass Sub-Woofer with Dual Voice Coil - 4 x 2 Ohm (12BASS1K64PLUS4)
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- MANHATTAN 2600 Series Speaker System (161435)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- EVOLVE 3 pc Powered Speakers (EV60796)
- Audio Pipe Corded Speakers