Shop All Corded Speakers
Audio Pipe
Audio Pipe TXXBDC112 1200 watt Dual 4 Ohm 12 in. Max DVC Audiopipe Woofer
Mfr # TXXBDC112
Zoro # G603949765
original price:
$120.99
9% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audio Pipe
- MFR # TXXBDC112
- Zoro # G603949765
- UPC # 784644228791
- Country of Origin China
- Category Corded Speakers
Description
Add a Sub woofer to get the bass out of your system. Sub-woofers are dedicated to the reproduction of low-pitched audio frequencies, or bass that gives your music the extra kick it needs to feel more substantial. Not just for trunk rattling kids get 8 or 10 inch woofers to bring out the bass in the drums on rock tunes.
Specifications- Wattage: 1200 watt
- Sensitivity: 88dB
- Frequency Response: 35-900Hz
- Impedance: 2 x 4 Ohms
- Size: 12 in.
- Mounting Depth: 6 in.
- Dimension: 14.5 x 15 x 8.5 in.
- Weight: 13.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- ILC Replacement for Okuma 8hr-4/3faupc Battery (8HR-4/3FAUPC)
- PROCELL Procell Intense AAA Alkaline Battery, 1.5V DC, 24 Pack (PX2400)
- AUDIO PIPE Audio Pipe TXXBDC412 12 in. Quad Stack Audiopipe; Powdered Black Paint (TXXBDC412)
- ADESSO Xtream S4 Desktop Speakers, Black (XTREAMS4)
- PYLE 1 Pair 5"X7"/6"X 8" 3-Way Triaxial (PL5173BK)
- SERVERUSA 21 Inch Neo Woofer 1500W Rms 3000 Peak 4 - (SE3764359)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- MONOPRICE Aria Ceiling Speaker 8-inch Subwoofer with Dual Voice Coil (each) (31032)
- Audio Pipe Corded Speakers