Shop All Bluetooth & Smart Speakers
Audio Fox
Audio Fox HC-AFUTV-TN Undercover Wireless TV Speakers - Tan
Mfr # HC-AFUTV-TN
Zoro # G404036855
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audio Fox
- MFR # HC-AFUTV-TN
- Zoro # G404036855
- UPC # 728028417593
- Country of Origin United States
- Category Bluetooth & Smart Speakers
Description
Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Amplifies virtually any TV
- 2.4GHz Radio Frequency technology
- Remote control has volume and mute buttons
- Remote control can be tethered to speakers for safe keeping
- Soft, padded polyester fabric cover
- Coilor: Tan
- Product Type: TV Amplifier
- Frequency: RF (radio frequency)
- TV Amplifier Style: Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Falcon Rehab wheelchair (ML100-1225)
- BAXTON STUDIO Clapton Modern and Contemporary Multi-Tone Grey and Walnut Brown Finished Wood TV Stand (179-11225-Zoro)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Blue (JBLXTREME3BLUAM)
- BUD LIGHT Waterproof Rugged Bluetooth Phone Holder Speaker (BU336941)
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BK (PBTWP24BK)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- Audio Fox Bluetooth & Smart Speakers