Shop All Bluetooth & Smart Speakers
Audio Fox
Audio Fox HC-AFUTV-BK Undercover Wireless TV Speakers - Black
Mfr # HC-AFUTV-BK
Zoro # G604036785
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audio Fox
- MFR # HC-AFUTV-BK
- Zoro # G604036785
- UPC # 728028417579
- Country of Origin United States
- Category Bluetooth & Smart Speakers
Description
Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Features- Amplifies virtually any TV
- 2.4GHz Radio Frequency technology
- Remote control has volume and mute buttons
- Remote control can be tethered to speakers for safe keeping
- Soft, padded polyester fabric cover
- Coilor: Black
- Product Type: TV Amplifier
- Frequency: RF (radio frequency)
- TV Amplifier Style: Speaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- TRIPP LITE USB/PS2 Cable, B020-U08/U16, B002-U16, 6ft (P778-006)
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- PYLE 6.5" Dual 2-Way Bluetooth In-Ceiling Spe (PWRC65BT)
- SWAY Air Fitz Desktop Bluetooth Media Speaker Black (SWAY-DESK-AIRFITZ)
- GEMINI as12TOGO 12 Portable Active Bluetooth Powered PA Loudspeaker (AS-12TOGO)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- ILC Replacement for Bazooka Bluetooth Original Party BAR Soundbar AND LED System (BLUETOOTH ORIGINAL PARTY BAR SOUNDBAR AND LED SYS)
- Audio Fox Bluetooth & Smart Speakers