Shop All Grooming & Dressing Aids
Audio Fox
Audio Fox AF 0003 Black TV Listening Speaker System
Mfr # HC-AFTV-BK
Zoro # G304025508
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Audio Fox
- MFR # HC-AFTV-BK
- Zoro # G304025508
- UPC # 728028075816
- Country of Origin United States
- Category Grooming & Dressing Aids
Description
The Audio Fox TV Listening Speakers deliver crystal clear TV sound directly to your ears without the isolation or discomfort of headphones. Simply place each wireless speaker over the back of your chair, bed or couch.
Features:- 2.4GHz Radio Frequency technology.
- Volume control.
- Emphasizes the tonal range most common to hearing loss.
- Speakers are attached to vinyl wrapped steel straps.
- Connects to TV, stereo systems and other multimedia equipment.
- 3.5mm headphone jack.
- Approximately 3 in. diameter.
- AC powered.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- ZORO SELECT Unitized First Aid kit, Plastic, 20 Person (54569)
- DIAL Bar Soap, 2.5 oz., Fresh, PK200 (00098)
- GUARDAIR Handle Casting, Aluminum (900X03)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- SILENT CALL Silent Call DC-01 Dual Connector & Splitter (SC-SPLITTER)
- WILLIAMS SOUND Williams Sound PPA Select FM Receiver with Batteries & Headphone (WS-PPAR37HD)
- BLUE JAY Blue Jay BJ210206 Hold My Stuff Personal Carry Bag for Knee Scooters (BJ210206)
- WILLIAMS SOUND Williams Sound Personal PA SelectView FM Receiver (WS-PPAR38N)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating White 100 Pack 100PK (PH-16430H)
- MAKEOVER MAKEUP Hip Kit No 3 - 26 in. Reacher; Contoured Sponge; Sock Aid; 18 in. Plastic Shoehorn & Dressing Stick (MA23115)
- Audio Fox Grooming & Dressing Aids