Shop All Low Voltage Thermostats
Aube
Low Voltage Electronic Thermostat for central heating millivolt compatible
Mfr # TH135-01-B
Zoro # G410033817
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 3 in
- Width 3.5 in
- Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aube
- MFR # TH135-01-B
- Zoro # G410033817
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 in |
Width | 3.5 in |
Length (In.) | 6 in |
Details
Item | Control |
Color | White |
Description
Saves three temperature settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Proving Switch (950-1030)
- AMERICAN METAL FILTER 15 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201520)
- SOLER & PALAU High Current Switch (CS-325)
- BRADFORD WHITE 239-45560-00 Sensor-Flammable (239-45560-)
- TEKMAR 519 24V Digital Thermostat (519)
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat (1F79-111)
- GOOGLE NEST Nest Trim Kit for Connected Home Thermostats Fog (GA02087-US)
- KING ELECTRIC Thermostat, Hoot Wifi DP 120/208/240V 16A Black (K902-B)
- BOSCH WiFi Thermostat, 7 Programs, 2 H 2 C, Wall Mount, Hardwired, 24VAC (BCC100)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Mirror Black (T3018US)
- WATERCO Waterco 070272 Circuit Board Thermostat Electric (70272)
- Aube Low Voltage Thermostats