Shop All Line Voltage Thermostats
Aube
Line Voltage Non-Programmable thermostat; 3600 watts at 240 volts
Mfr # TH114-A-240D
Zoro # G810033790
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6 in
- Width 3.5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aube
- MFR # TH114-A-240D
- Zoro # G810033790
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 6 in |
Width | 3.5 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- WINTERS Brass Well 3.5", 3/4" Npt Ext Neck, Tim (TIW03)
- BARD Defrost Board Replacement Kit (8620-223)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- QMARK DPST Snap Action Line Voltage Tstat rated 22 amps (MD26)
- ROBERTSHAW Ranc12-2001 Spdt Resistance Heat (C12-2001)
- COPELAND Electronic Temperature Control, Open/Close on Rise, SPDT (16E09 101)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT1)
- COLUMBUS ELECTRIC Attic Fan Thermostat, Close on Rise, SPST (1A22-7)
- Aube Line Voltage Thermostats