Shop All Line Voltage Thermostats
Aube
Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts
Mfr # TH114-A-120S
Zoro # G210033789
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6 in
- Width 3.5 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aube
- MFR # TH114-A-120S
- Zoro # G210033789
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 6 in |
Width | 3.5 in |
Height | 3 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- GROVPURE Replacement Filter for Aspen (GROV1-F)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- JOHNSON CONTROLS Line Voltage Wall Thermostat, Normally Open, wall, SPST (T26A-15C)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (1UHH3)
- RHEEM Sp11231 Thermostat - Electric (SP11231)
- JOHNSON CONTROLS Line Voltage Thermostat, Open High, 25 Degrees to 90 Degrees F, DPST (A72CE-1C)
- RAYCHEM Line Volt Mechanical Tstat, Open on Rise, Indoor/Outdoor, SPST (AMC-F5)
- RELIANCE WATER HEATERS Thermostat Ng Watr Heatr (100108348)
- WHITE-RODGERS Bimetal Disc Thermostat, 315-335F, Open on Rise, SPST, 120/240VAC (3L11-325)
- Aube Line Voltage Thermostats