Shop All Low Voltage Thermostats
Aube
7-Day Programmable low voltage thermostat; Heating/Cooling Automatic Changeover
Mfr # TH141HC-28-B
Zoro # G410033800
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 2 in
- Width 4.2 in
- Length (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aube
- MFR # TH141HC-28-B
- Zoro # G410033800
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 2 in |
Width | 4.2 in |
Length (In.) | 7 in |
Details
Item | Control |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- LIBERTY PUMPS Vent Flange Kit (K001376)
- AUBE Low Voltage Electronic Thermostat for central heating millivolt compatible (TH135-01-B)
- WHITE-RODGERS Economy Mechanical Thermostats, 1 H 1 C, 20/30VAC (01C26 101S1)
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-001)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- Aube Low Voltage Thermostats