Shop All Sleeve Anchors
Au-Ve-Co Products
Sleeve Anchor, 19 mm Dia., 22 mm L
Mfr # AV12160
Zoro # G502482387
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 19 mm
- Overall Length 22 mm
Product Information
- Brand Au-Ve-Co Products
- MFR # AV12160
- Zoro # G502482387
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 19 mm |
Overall Length | 22 mm |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK (U04100.043.0175)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (N04104.075.0950)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9067PK)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 150 PK (B01200.050.0175)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 2-1/4" L, Stainless Steel Plain, 5 PK (1714SS0)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748ASLH)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (05210S-PWR)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- GLOBAL INDUSTRIAL Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320742)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- Au-Ve-Co Products Sleeve Anchors