Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive
Mfr # AV24442
Zoro # G701993356
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M6.3
- Fastener Length 30 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV24442
- Zoro # G701993356
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 30 mm |
Details
System of Measurement | Metric |
Head Type | Hex |
Drive | Hex |
Tip Type | Pointed |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Steel, Grade A, Black Oxide, 15/64 in Ht, 100 PK (U11390.037.0001)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- ZORO SELECT #0-80 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY97)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Round Head Phillips Drive (AV15171)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0150)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08731)
- Au-Ve-Co Products Sheet Metal Screws