Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, M4.2 x 20 mm, Steel Oval Head Phillips Drive
Mfr # AV24458
Zoro # G702114347
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size M4.2
- Fastener Length 20 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Au-Ve-Co Products
- MFR # AV24458
- Zoro # G702114347
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2 |
Fastener Length | 20 mm |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK (L12520)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Plain Finish (36332)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel, Plain (K2025-2-1/2-316SS)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- ZORO SELECT Sheet Metal Screw, #10-12 x 3/4 in, Black Oxide Stainless Steel Truss Head Phillips Drive, 6000 PK (1012APTB)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63642)
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 4000 PK (474306-4000)
- Au-Ve-Co Products Self-Tapping Screws