Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, M4.2-1.41 x 20 mm, Black Oxide Washer Head Phillips Drive
Mfr # AV12060
Zoro # G301948114
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Metric
- Screw Size M4.2-1.41
- Fastener Length 20 mm
- Head Type Washer
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV12060
- Zoro # G301948114
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | M4.2-1.41 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Washer |
Drive | Phillips |
Tip Type | Pointed |
Finish | Black Oxide |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (SH-31SS)
- MKT FASTENING Wood Screw, #12, 3-1/8 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112318)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.050.0200)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (02982)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Pan Head Torx Drive, 15 PK (36893)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0100)
- Au-Ve-Co Products Sheet Metal Screws