Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Round Head Phillips Drive
Mfr # AV15171
Zoro # G402117600
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Head Type Round
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV15171
- Zoro # G402117600
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME M4 Socket Head Cap Screw, Black Alloy Steel, 50 mm Length (76100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 10 PK (U51050.037.0450)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0125)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 8 in Shank, 2 in ID, Steel, Galvanized (N2010-8)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive (823422)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460700)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62342)
- Au-Ve-Co Products Sheet Metal Screws