Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Washer Head Phillips Drive
Mfr # AV15774
Zoro # G302117601
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Head Type Washer
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV15774
- Zoro # G302117601
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Phillips |
Tip Type | Drilling |
Finish | Black Phosphate |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05305S-PWR)
- PRIME-LINE Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK (9184411)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 8 PK (62601)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK (932282)
- SPAX Sheet Metal Screw, 4-1/2 in, Washer Head (4581820801155)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0025)
- Au-Ve-Co Products Self-Tapping Screws