Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, #8 x 1/2 in, Black Oxide Pan Head Phillips Drive
Mfr # AV10180
Zoro # G701969702
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Au-Ve-Co Products
- MFR # AV10180
- Zoro # G701969702
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Finish | Black Oxide |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 6 mm Shaft Dia, 100 PK (DSH-6ST PA)
- MIDWEST FASTENER 1/8" x 1" Zinc Plated Steel Cotter Pins 100PK (04026)
- SENCO Heavy Duty Staples, 16 ga, 1-1/4 in Leg L, Steel, 1200 PK (P15BAB)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 316 Stainless Steel, 3 in L, 5 PK (FB3HEXB58113P5)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 1500 PK (478459-1500)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Bronze Steel Flat Head Phillips Drive, 40 PK (63281)
- TAMPER-PRUF SCREWS Sheet Metal Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462450)
- Au-Ve-Co Products Self-Tapping Screws