Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, #4-24 x 3/8 in, Zinc Plated Stainless Steel Flat Head Phillips Drive
Mfr # AV9877
Zoro # G402116467
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #4-24
- Fastener Length 3/8 in
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV9877
- Zoro # G402116467
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #4-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63982)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50205)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (932085)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (931581)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03239)
- Au-Ve-Co Products Sheet Metal Screws