Shop All Sheet Metal Screws
Au-Ve-Co Products
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Pan Head Phillips Drive
Mfr # AV2366
Zoro # G002114948
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Au-Ve-Co Products
- MFR # AV2366
- Zoro # G002114948
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Finish | Zinc Plated |
Item | Sheet Metal Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (04078)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (51387)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.040.0050)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #10 x 5/8 in, Zinc Chromate Hex Head Slotted Drive (AV3382)
- AU-VE-CO PRODUCTS Sheet Metal Screw, #8 x 5/8 in, Black E-Coat Flat Head Phillips Drive (AV12214)
- AU-VE-CO PRODUCTS Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Hex Head Slotted Drive (AV11369)
- AU-VE-CO PRODUCTS Sheet Metal Screw, M6.3 x 30 mm, Steel Hex Head Hex Drive (AV24442)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 4000 PK (717272)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0075)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03036)
- Au-Ve-Co Products Sheet Metal Screws