Shop All Security Video Cameras
Atw Security
ATW Security ATWSGST-W Flush Piezo Siren - Single Gang; Single Tone
Mfr # ATWSGST-W
Zoro # G004046001
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atw Security
- MFR # ATWSGST-W
- Zoro # G004046001
- Country of Origin China
- Category Security Video Cameras
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Single tone piezo siren - steady
- Polarized for DC supervision
- Mounts into a single gang box
- Colors: White
- Operating voltage: 9.6 - 30 VDC
- Sound output: 105 dB at 24 VDC
- Current draw: 20 mA at 24 VDC
- Frequency: 3.4 KHz
- Materials: Fire-resistant ABS plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- DEWALT Powerbank (215 1643 DW2)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12 (ML15-1237567)
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- ACTI Rackmount Standalone Nvr 32-Channel 4-Ba (ENR-421)
- MAXSA INNOVATIONS Secure Motion-Activated Solar Video Security Camera/Floodlight - White (44642-CAM-WH)
- UNIVIEW 5MP Sound-Light Alarm Dome Network Camera Starlight, Electric Zoom (IPC675LFW-AX4DUPKC-VG)
- REVO AMERICA Ultra HD 16 Channel 4TB NVR Surveillance System with 12 x 4 Megapixel Cameras (RU162B12G-4T)
- W BOX 18 CH 20A 12VDC CCTV POWE (0E-1220AD18)
- VITEK Surveillance Camera, Fixed Lens, White (VTD-THD16R2F-2)
- TYCON SYSTEMS Splitter 802.3af/at PoE In, 9VDC 12W Out (POE-MSPLT-4809)
- Atw Security Closed Circuit TV Systems & Accessories