Shop All Doorbells
Atw Security
ATW Security ATWPC-100 Electronic Chime; 6 - 18VDC
Mfr # ATWPC-100
Zoro # G403932936
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atw Security
- MFR # ATWPC-100
- Zoro # G403932936
- Country of Origin China
- Category Doorbells
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Pleasant sounding unit can be used as a doorbell or door entry chime
- Compact and easily concealed and mounts
- Color: Black
- Operating Voltage: 6-18 VDC
- Sound output: 78 - 85 dB at 6 - 18 VDC
- Current draw: 80 - 120 mA at 6 - 18 VDC
- Power off current: 1.5 - 7.2 mA st 6 - 18 VDC
- Material: Plastic
- Wiring: Red-positive, Black-common, Blue-negative trigger
- Dimensions: 1.75 x 1.25 x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Factor 5-1/16 inch 128mm Center-to-Center Golden Champagne Cabinet Pull (BP36782BBZ)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Sage (971)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- OEM OEM: REF: 2004-2017 Toyota / 3-Button Keyless Entry Remote / PN: 89742-AE011 / GQ43VT20T (OR-TOY-20T-3)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Button, 500 ft. (STI-34601)
- NEWHOUSE HARDWARE All Purpose Wired Traditional Doorbell Chime (APB1)
- HEATH-ZENITH Heath Zenith 3002189 Hammered Plastic Wireless Door Chime Kit; White (3002189)
- HOMECARE PRODUCTS Heath Zenith Wireless Door Chime (HO634957)
- HEATH-ZENITH Wired Pb Sur Lit Pls Wht (SL-315-1-00)
- HEATH-ZENITH Wired White Plastic LED Lighted Doorbell Push-Button (SL-315-1-00)
- Atw Security Door Accessories