Atw Security

ATW Security ATWBULLDOG Indoor & Outdoor Low Profile Siren - Ivory


product price: $37.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Mounts onto single gang box or can be surface mounted with one screw
  • Single tone piezo siren - warble
Specifications
  • Color: Ivory
  • Operating voltage: 6 - 14 VDC
  • Sound output: 105 dB at 12 VDC
  • Current draw: 110 mA at 12 VDC
  • Material: UV-resistant, high impact polycarbonate plastic
  • Wiring: Red- positive, Black-common

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.