Attwood Marine

Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Portable Low Profile Fuel Tank - 12 Gallon with Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Tough materials and innovative design stand up to harsh marine conditions. A 12-gallon tank is ideal for pontoon boats where more fuel capacity is needed. Includes gauge and low profile save space.Features: 12 Gallon fuel capacity. Compatible with 1/4-inch NPT fuel fittings High-Contrast, easy to read gage. Save space; the low profile is 3 inches lower than regular 12-gallon tanks. . Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. UV-grade multi-layer tank material. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Cap with built-in vacuum valve means no need for manual venting. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 24in. Width: inch 18in. Height: inch 11.61infuel line included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.