Shop All Safety Cans
Attwood Marine
Attwood Portable Fuel Tank - 3 Gallon w/o Gauge
Mfr # 8803LP2
Zoro # G110002168
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attwood Marine
- MFR # 8803LP2
- Zoro # G110002168
- UPC # 22697088031
- Country of Origin United States
- Category Safety Cans
Description
Portable Fuel Tank - 3 Gallon without Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Tough materials and innovative design stand up to harsh marine conditions. A 3-gallon tank is perfect for small outboards.Features: 3 Gallon fuel capacity. Compatible with 1/4-inch NPT fuel fittings. Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. UV-grade multi-layer tank material. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Cap with built-in vacuum valve means no need for manual venting. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 16.6in. Width: inch 11.45in. Height: inch 7.3ingauge or fuel line included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Light Buff (478237)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/o Gauge (8812LP2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 3 Gallon w/Gauge (8803LPG2)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- FLAME SHIELD 5 gal Blue HDPE Kerosene Can Kerosene (7610)
- Attwood Marine Safety Storage