Shop All Safety Cans
Attwood Marine
Attwood Portable Fuel Tank - 12 Gallon w/o Gauge
Mfr # 8812LP2
Zoro # G510002164
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attwood Marine
- MFR # 8812LP2
- Zoro # G510002164
- Country of Origin United States
- Category Safety Cans
Description
Portable Fuel Tank - 12 Gallon without Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Tough materials and innovative design stand up to harsh marine conditions. A 12-gallon tank is ideal for pontoon boats where more fuel capacity is needed.Features: 12 Gallon fuel capacity. Compatible with 1/4-inch NPT fuel fittings. Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. UV-grade multi-layer tank material. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Cap with built-in vacuum valve means no need for manual venting. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 22.75in. Width: inch 14.25in. Height: inch 14.47ingauge or fuel line included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size 3XL (48026)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- SCOTCH 3M P100 Acid Gas and Organic Vapor Respirator Cartridge Replacement Pink 2 pc (60923H1-DC)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9394L)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/Gauge (8812LPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 3 Gallon w/Gauge (8803LPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- NO-SPILL 6 In. l Fuel Can Spout Flex Extension (206)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- VP RACING FUELS 5.5 GAL PATRIOTIC VP UTILITY JUG (35221-CA)
- Attwood Marine Safety Storage