Shop All Safety Cans
Attwood Marine
Attwood Portable Fuel Tank - 12 Gallon w/Gauge
Mfr # 8812LPG2
Zoro # G210002167
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attwood Marine
- MFR # 8812LPG2
- Zoro # G210002167
- Country of Origin United States
- Category Safety Cans
Description
Portable Fuel Tank - 12 Gallon with Gauge. Attwood has engineered the industry’s only comprehensive EPA-certified fuel tank-to-engine solution. Tough materials and innovative design stand up to harsh marine conditions. A 12-gallon tank is ideal for pontoon boats where more fuel capacity is needed. Includes gauge.Features: 12 Gallon fuel capacity. Compatible with 1/4-inch NPT fuel fittings High-Contrast, easy to read gage. . Additional oil and ullage/vapor capacity. EPA Cap with automatic, high-flow vacuum valve. UV-grade multi-layer tank material. Automotive-grade, multi-layer construction withstands the pressure build-up associated with closed fuel systems. Cap with built-in vacuum valve means no need for manual venting. Meets EPA and CARB California Air Resources Board regulations. Complies with all ABYC/NMMA requirements for portable marine fuel tanks. Dimensions: Length: inch 22.75in. Width: inch 14.25in. Height: inch 14.47infuel line included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVL)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 12 Gallon w/o Gauge (8812LP2)
- ATTWOOD MARINE Attwood Portable Low Profile Fuel Tank - 12 Gallon w/Gauge (8812LLPG2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/o Gauge (8806LP2)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 3 Gallon w/Gauge (8803LPG2)
- WAVIAN Black Steel Gas Can Holder (2791)
- WAVIAN Blue Plastic/Steel Rigid Spout (2239C)
- EAGLE MFG 2 gal Red Galvanized steel Type I Safety Can Flammables (UI20FS)
- Attwood Marine Safety Storage