Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 9"x0.030"x1-1/4" Ferrous Medium Hard
Mfr # 3W225-075-SM
Zoro # G101768318
product price: $18.69
/ea
Sold in multiples of 10 for $186.90
$186.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A100 - FMR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W225-075-SM
- Zoro # G101768318
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A100 - FMR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.030" |
Item | Cut Off Wheel |
Max RPM | 4980 |
Description
Ultra-Thin Sectioning Wheels 9" x 0.030" x 1-1/4" Ferrous Medium Hardness Bond: Rubber Size: 9" x 0.030" x 1-1/4" Specification: A100 - FMR Material Matching: Ferrous Medium Hardness (Rc 45-55) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced rubber bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Medium Hardness (Rc 45-55). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Medium Hardness (Rc 45-55) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wheel Brush, 3", 0001105600 (0001105600)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 3 in., Fine (76433)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1.25, AO, 60G, PK5 (66252837445)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- GATOR FINISHING Metal Cut Whl 4X.045X5/8 (9601)
- PFERD 16" x 1/8" Cut-Off Wheel, 20mm A.H. - Q - SG RAIL STEEL (64397)
- Atto Abrasives Cut-Off Wheels