Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 8"x0.020"x1-1/4" Ferrous Soft Hardness
Mfr # 3W200-050-SS
Zoro # G201768256
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A90 - FSR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W200-050-SS
- Zoro # G201768256
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A90 - FSR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 5590 |
Description
Ultra-Thin Sectioning Wheels 8" x 0.020" x 1-1/4" Ferrous Soft Hardness Bond: Rubber Size: 8" x 0.020" x 1-1/4" Specification: A90 - FSR Material Matching: Ferrous Soft Hardness (Rc < 45) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Metals of Ferrous Soft Hardness (Rc < 45). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Soft Hardness (Rc < 45) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x3/4x3/4 In (61463610368)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93393)
- UNEEDA Interface Sanding Backup Pad 3" x 4" 4 Hole Hook & Loop - Hard Density (P-106092)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-HSx50)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- 3M Abrasive Cut-Off Wheel, Type 27, Silver (87659)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX045SET101C)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG ALU - Type 27 (63137)
- Atto Abrasives Cut-Off Wheels