Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 8"x0.020"x1-1/4" Ferrous Hard Rc 55+
Mfr # 3W200-050-SH
Zoro # G201768331
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A120-FHR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W200-050-SH
- Zoro # G201768331
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A120-FHR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 5590 |
Description
Ultra-Thin Sectioning Wheels 8" x 0.020" x 1-1/4" Ferrous Hard Rc 55+ Bond: Rubber Size: 8" x 0.020" x 1-1/4" Specification: A120-FHR Material Matching: Ferrous Hard Rc 55+ At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced rubber bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Metals with a Hardness of Rc 55+. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Hard Rc 55+ - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLOTINI Glass Beads Blast Media, Extra Fine (AH (170-325))
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 50 Grit (71-10918HE)
- DEWALT 4-1/2" x 1/8" x 7/8" Ceramic Abrasive (DWA8906)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" (66243411393)
- BOSCH 37347x41282x41463Type27Grinding&Cutting (CG27LM450)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63164)
- Atto Abrasives Cut-Off Wheels