Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Non-Ferrous Metals
Mfr # 1W150-050-SN
Zoro # G401768292
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-NFB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W150-050-SN
- Zoro # G401768292
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1/2" |
Details
Abrasive Grit | C120-NFB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 7500 |
Description
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Non-Ferrous Metals Bond: Resin Size: 6" x 0.020" x 1/2" Specification: C120-NFB Material Matching: Non-Ferrous Metals At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of all Non-Ferrous Metals. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. All abrasive cutting wheels should be used with care and by trained operatives.This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Non-Ferrous Metals - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 20C (151-19020)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x.035"x3/8" (66252843173)
- 3M CUBITRON 5x7/8 36 grit Fiber Disc 25pk. (7000000392)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775458)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- SHARK INDUSTRIES 3X 1/32 X 3/8 Cut-Off Wheel (12700)
- DIABLO Type 27 Metal Cut-Off Disc, 6 (DBD060045701F)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- Atto Abrasives Cut-Off Wheels