Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Multi-purpose
Mfr # 1W150-050-SG
Zoro # G401768285
product price: $14.75
/ea
Sold in multiples of 10 for $147.50
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit XAC120-MultiP
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W150-050-SG
- Zoro # G401768285
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1/2" |
Details
Abrasive Grit | XAC120-MultiP |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 7500 |
Description
Ultra-Thin Sectioning Wheels 6" x 0.020" x 1/2" Multi-Purpose Bond: Resin Size: 6" x 0.020" x 1/2" Specification: XAC120-MultiP Material Matching: Suitable for cutting all Metals At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) suitable for cutting all Metals. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives.This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of all Metals - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 20mm Diameter 320SC Grit (34181)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #120 Hook & Loop, 4 Holes Vented (M-179756)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 80G, PK25 (69957398009)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- UNITED ABRASIVES/SAIT SAIT 23456 C24R Concrete Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 20MM, 1-Pack (23456)
- Atto Abrasives Cut-Off Wheels