Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Ferrous Medium Hard
Mfr # 1W150-050-SM
Zoro # G501768314
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A100 - FMB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Sectioning Cut-off Wheels
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W150-050-SM
- Zoro # G501768314
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1/2" |
Details
Abrasive Grit | A100 - FMB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Wheels |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 7500 |
Description
Ultra-Thin Sectioning Wheels 6" x 0.020" x 1/2" Ferrous Medium Hardness Bond: Resin Size: 6" x 0.020" x 1/2" Specification: A100 - FMB Material Matching: Ferrous Medium Hardness (Rc 45-55) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Metals of Medium Hardness (Rc 45-55). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Medium Hardness (Rc 45-55) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63414)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 120 (A006633)
- NORTON ABRASIVES SNDING DISC 5"" 150G 50PK (7660704036)
- BRUSH RESEARCH MANUFACTURING BRM Mini Deburring Brush, .079" Dia. .00 (81A079PK1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- DIABLO METAL CIRC CUTOFF DSC 7"" (DBD070125L01F)
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- PFERD 4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27 (63102)
- Atto Abrasives Cut-Off Wheels