Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Ferrous Hard Rc 55+
Mfr # 3W150-050-SH
Zoro # G101768356
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A120-FHR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W150-050-SH
- Zoro # G101768356
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1/2" |
Details
Abrasive Grit | A120-FHR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 7500 |
Description
Ultra-Thin Sectioning Wheels 6"x 0.020"x 1/2" Ferrous Hard Rc 55+ Bond: Rubber Size: 6"x 0.020"x 1/2" Specification: A120-FHR Material Matching: Ferrous Hard Rc 55+ At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced rubber bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Metals with a Hardness of Rc 55+. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Hard Rc 55+ - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 8'' TS DISCS YELLOW 80 GRIT (A/O) 70/BX (1908)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 3/4" dia. (05280)
- NORTON ABRASIVES CutOff Whl, Gemini, 5"x3/32"x7/8", 12225rpm (66252823600)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- METABO Cutting Wheel, T27, A30R, 4.5"X3/32"X7/8" (US616727000)
- WEILER 4-1/2 x .045 TIGER ZIRC Type 27 Cutting Wheel Z60T 5/8-11 UNC Nut (58030)
- Atto Abrasives Cut-Off Wheels