Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 6"x0.020"x1/2" Ferrous Hard Rc 55+
Mfr # 1W150-050-SH
Zoro # G401768278
Sold in multiples of 10 for $161.90
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A120 - FHB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Sectioning Cut-off Wheels
- Arbor Hole Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atto Abrasives
- MFR # 1W150-050-SH
- Zoro # G401768278
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1/2" |
Details
Abrasive Grit | A120 - FHB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Wheels |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 7500 |
Description
Ultra-Thin Sectioning Wheels 6"x 0.020"x 1/2" Ferrous Hard Rc 55+ Bond: Resin Size: 6"x 0.020"x 1/2" Specification: A120 - FHB Material Matching: Ferrous Hard Rc 55+ At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning and testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Metals with a Hardness of Rc 55+. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Hard Rc 55+ - No Material Alteration and Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59028)
- MILWAUKEE TOOL Grinding Wheel 4-1/2" x 1/4" x 7/8" (Type 27) (49-94-4570)
- WEILER Double Spiral Tube Brush, Power, 0.875"dia (91028)
- OSG Carbide Bur, Ball Shape, 3/8 in. (868-3750)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- FIREPOWER Flap Wheel, 3"x1"x1/4", 80 Grit, 1423-2152 (FPW1423-2152)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x.125"x20mm (66252837843)
- HUMMER 3/8 In. Cut-Off Wheel Mandrel (36542)
- Atto Abrasives Cut-Off Wheels