Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 12"x0.060"x1-1/4" Ferrous Soft Hardness
Mfr # 3W300-150-SS
Zoro # G401768339
product price: $27.89
/ea
Sold in multiples of 10 for $278.90
$278.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A90 - FSR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W300-150-SS
- Zoro # G401768339
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A90 - FSR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.060" |
Item | Cut Off Wheel |
Max RPM | 3750 |
Description
Ultra-Thin Sectioning Wheels 12" x 0.060" x 1-1/4" Ferrous Soft Hardness Bond: Rubber Size: 12" x 0.060" x 1-1/4" Specification: A90 - FSR Material Matching: Ferrous Soft Hardness (Rc < 45) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Metals of Ferrous Soft Hardness (Rc < 45). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Soft Hardness (Rc < 45) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 (7100044457)
- WEILER 3/8" Crimped Wire End Brush, .0118" Steel Fill (10188)
- NORTON CO 9" x 11" ProSand Sanding Sheet 80-Grit, PK 20 (02641)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- NORTON CO CutOff Wheel, 6 in Dia, 0045 in Thick, 78 in Arbor, 36 Grit, Coarse, Aluminum Oxide Abrasive (66252823604)
- Atto Abrasives Cut-Off Wheels