Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 12"x0.060"x1-1/4" Ferrous Soft Hardness
Mfr # 1W300-150-SS
Zoro # G101768295
product price: $28.29
/ea
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A 90 - FSB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W300-150-SS
- Zoro # G101768295
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A 90 - FSB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.060" |
Item | Cut Off Wheel |
Max RPM | 3750 |
Description
Ultra-Thin Sectioning Wheels 12" x 0.060" x 1-1/4" Ferrous Soft Hardness Bond: Resin Size: 12" x 0.060" x 1-1/4" Specification: A 90 - FSB Material Matching: Ferrous Soft Hardness (Rc < 45) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Soft Metals of Hardness (Rc < 45). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Soft Hardness (Rc < 45) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97531)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (51036)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 120 Grit Fine, 50 Lb Bag (444)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 6"x.035"x1-1/4" (66252835055)
- NORTON ABRASIVES CutOff Wheel, Gemini, 10"x3/32"x5/8" (66253106102)
- WEILER CUTOFF WHEEL 3"" X 1/16"" (36537)
- Atto Abrasives Cut-Off Wheels