Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 12"x0.060"x1-1/4" Ferrous Medium Hard
Mfr # 3W300-150-SM
Zoro # G501768277
Sold in multiples of 10 for $282.90
$282.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A100 - FMR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atto Abrasives
- MFR # 3W300-150-SM
- Zoro # G501768277
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A100 - FMR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.060" |
Item | Cut Off Wheel |
Max RPM | 3750 |
Description
Ultra-Thin Sectioning Wheels 12" x 0.060" x 1-1/4" Ferrous Medium Hardness Bond: Rubber Size: 12" x 0.060" x 1-1/4" Specification: A100 - FMR Material Matching: Ferrous Medium Hardness (Rc 45-55) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced rubber bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Medium Hardness (Rc 45-55). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Medium Hardness (Rc 45-55) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 25 mm x 50 m, Grit: 120 (556960 120)
- DEWALT High-Performance Cutting and Notching Wheels (DW8750)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 220 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT220H05G)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398021)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- DEWALT Abrasive Wheel, 8,500 RPM (DWA8960F)
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78A60SPK25 (23806)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63213)
- Atto Abrasives Cut-Off Wheels