Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals
Mfr # 1W250-100-SN
Zoro # G901768334
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-NFB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W250-100-SN
- Zoro # G901768334
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | C120-NFB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.040" |
Item | Cut Off Wheel |
Max RPM | 4510 |
Description
Ultra-Thin Sectioning Wheels 10" x 0.040" x 1-1/4" Non-Ferrous Metals Bond: Resin Size: 10" x 0.040" x 1-1/4" Specification: C120-NFB Material Matching: Non-Ferrous Metals At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of all Non-Ferrous Metals. The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives.This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Non-Ferrous Metals - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CutOff Whl, 14x5/32x1, A Ductile, Cutoff (35602)
- ZORO SELECT End Brush, Shank 1/8", Wire 0.005" dia. (66254443028)
- 3M Refill Roll, 25 ft. L x 2-3/4 in., Medium (7000144095)
- ARC ABRASIVES Backstand Belt, Coated, 2 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020132002)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- GYROS ST 1.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 1.5", 50PK (11-41502/50)
- Atto Abrasives Cut-Off Wheels