Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Soft Hardness
Mfr # 3W250-100-SS
Zoro # G901768327
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A90 - FSR
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W250-100-SS
- Zoro # G901768327
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A90 - FSR |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.040" |
Item | Cut Off Wheel |
Max RPM | 4510 |
Description
Ultra-Thin Sectioning Wheels 10" x 0.040" x 1-1/4" Ferrous Soft Hardness Bond: Rubber Size: 10" x 0.040" x 1-1/4" Specification: A90 - FSR Material Matching: Ferrous Soft Hardness (Rc < 45) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Metals of Ferrous Soft Hardness (Rc < 45). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Soft Hardness (Rc < 45) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- UNEEDA Ekasand Backup Sanding Pad 3 x 4 Hook Face Screw On - Straight Edge - J-Hook (P-105552)
- MIRKA PSA Finessing Disc, 1.375", 2000, PK1000 (21-800-2000)
- NORTON ABRASIVES CutOff Wheel, Gemini, 20"x3/16"x1", 2710rpm (69078609034)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 7"x.060"x1-1/4" (66252938796)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 4"x.040"x5/8" (07660701616)
- Atto Abrasives Cut-Off Wheels