Shop All Cut-Off Wheels
Atto Abrasives
Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Medium Hard
Mfr # 1W250-100-SM
Zoro # G201768348
product price: $21.69
/ea
Sold in multiples of 10 for $216.90
$216.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit A100 - FMB
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Sectioning Cut-off Blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W250-100-SM
- Zoro # G201768348
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | A100 - FMB |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Sectioning Cut-off Blades |
Thickness | 0.040" |
Item | Cut Off Wheel |
Max RPM | 4510 |
Description
Ultra-Thin Sectioning Wheels 10" x 0.040" x 1-1/4" Ferrous Medium Hardness Bond: Resin Size: 10" x 0.040" x 1-1/4" Specification: A100 - FMB Material Matching: Ferrous Medium Hardness (Rc 45-55) At atto abrasives we create specialised abrasive Ultra-Thin Cutting Wheels for Metallurgical sectioning & testing. These high performance non-reinforced resin bonded cutting wheels are manufactured specifically for the sectioning (Metallographic Cutting) of Ferrous Metals of Medium Hardness (Rc 45-55). The reduced thickness and improved composition leading to no material alteration of these wheels makes them ideal for metallurgical testing. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Precise cutting - Long Wheel Life - Burr-Free Cutting of Ferrous Medium Hardness (Rc 45-55) - No Material Alteration & Minimum Material Loss - Minimum Heat Generation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- MAGIC SLIDERS Sliding Discs 4Pk (04110)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN080)
- NORTON ABRASIVES Sanding Belt, 2 1/2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66254429365)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 2"x1/32"x3/8" A-60 (11L203)
- SAIT Thin High Speed Cut-Off Wheel, 7 in Dia x 1/16 in THK, 1-1/4 in Center Hole, A36T Grit, Aluminum Oxi (23250)
- Atto Abrasives Cut-Off Wheels