Shop All Cut-Off Wheels
Atto Abrasives
Slotted Regulating Feed Wheels 14" x 2" x 5"
Mfr # 4W350-050-ATS
Zoro # G501768345
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80-T-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W350-050-ATS
- Zoro # G501768345
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Abrasive Grit | A80-T-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 2" |
Item | Centerless Grinding Wheels |
Max RPM | 650 |
Description
Slotted Regulating Feed Wheels åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. Provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Zirconia 36 Grit (RFD-50Z036)
- WESTWARD Flap Disc, 4-1/2" dia., 40 Grit, Coarse (66261180301)
- SIMPLYSHADE SimplyShade Bacara Sand-Filled Resin Base (SSBSPA00)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- DREMEL Dremel EZ409 Thin Cut-Off Wheels 1.5 in. (2192383)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- Atto Abrasives Cut-Off Wheels