Shop All Cut-Off Wheels
Atto Abrasives
Rubber-Bonded Non-Reinforced Cut-off Wheels 9"x 0.030"x 1-1/4"
Mfr # 3W225-075-PT
Zoro # G501768284
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-L-R
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Rubber-Bonded Non-Reinforced Cut-off Wheels
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W225-075-PT
- Zoro # G501768284
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | C120-L-R |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Rubber-Bonded Non-Reinforced Cut-off Wheels |
Thickness | 0.030" |
Item | Cut Off Wheel |
Max RPM | 4980 |
Description
Rubber Bonded, Non-Reinforced Cut-off Wheels, Size: 9"x 0.030"x 1-1/4" Specification: C120-L-R Application: Titanium Rods & Tubes cutting Material Matching: Titanium, Aluminium, Non-Ferrous metals At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced rubber bonded cutting wheels are manufactured to ISO 9001 standards for the precise cutting of titanium, aluminium & non-ferrous metals. The reduced thickness and improved composition of these wheels makes them ideal for high precision cutting. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of Titanium - No Material Alteration & Minimum material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 1/4+3/8 Arbor (11L007)
- SCOTCH-BRITE Sanding Hand Pad, Dark Gray, 800 Grit, PK20 (7000121092)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- PFERD 4" PSF Stringer Bead Knot Wheel - .020 CS Wire, 5/8-11 Thread (763940)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- UNITED ABRASIVES/SAIT SAIT 24500 EZ-Chop Attacker® Fast Cutting Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24500)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- Atto Abrasives Cut-Off Wheels